Shop AK SCIENTIFIC
See all product information
Create Account
1-Amino-8-naphthol-3, 6-disulfonic acid monosodium salt (5g), CAS 5460-09-3
- Mfr # 5833AF-5g
- Zoro # G723800090
product price:Â
$
28.79
/ea
Key Features
Application
Research and Development
Size
5 g
CAS Number
9/3/5460
Molecular Weight
341.3 g/mol
Purity
0.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5833AF-5g
- Zoro #
- G723800090
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Item
- 1-Amino-8-naphthol-3,6-disulfonic acid monosodium salt
- Application
- Research and Development
- CAS Number
- 9/3/5460
- Molecular Weight
- 341.3 g/mol
- Purity
- 0.98
Description
Chemical Formula C10H8NO7S2.Na Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.