Shop AK SCIENTIFIC
See all product information
Create Account
1-Aminoanthraquinone (500g), CAS 82-45-1
- Mfr # X4258-500g
- Zoro # G623868565
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Purity
98% (HPLC)
Molecular Weight
223.23 g/mol
Application
Research and Development
CAS Number
82-45-1
Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X4258-500g
- Zoro #
- G623868565
- UPC #
- -
- Country of Origin
- China
- Purity
- 98% (HPLC)
- Item
- 1-Aminoanthraquinone
- Molecular Weight
- 223.23 g/mol
- Application
- Research and Development
- CAS Number
- 82-45-1
Description
Chemical Formula C14H9NO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.