Shop AK SCIENTIFIC
See all product information
Create Account
1-Aminocyclobutanecarboxylic acid HCl (5g), CAS 98071-16-0
- Mfr # X3059-5g
- Zoro # G723910744
product price:Â
$
65.49
/ea
Key Features
CAS Number
98071-16-0
Size
5 g
Application
Research and Development
Purity
0.98
Molecular Weight
151.59 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X3059-5g
- Zoro #
- G723910744
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 98071-16-0
- Application
- Research and Development
- Purity
- 0.98
- Molecular Weight
- 151.59 g/mol
- Item
- 1-Aminocyclobutanecarboxylic acid HCl
Description
Chemical Formula C5H9NO2.HCl Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.