Shop AK SCIENTIFIC
See all product information
Create Account
1-Aminocyclopropanecarboxylic acid (1g), CAS 22059-21-8
- Mfr # K924-1g
- Zoro # G523905254
product price:Â
$
22.25
/ea
Key Features
CAS Number
22059-21-8
Purity
98% (HPLC)
Molecular Weight
101.1 g/mol
Size
1 g
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K924-1g
- Zoro #
- G523905254
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 22059-21-8
- Purity
- 98% (HPLC)
- Molecular Weight
- 101.1 g/mol
- Application
- Research and Development
- Item
- 1-Aminocyclopropanecarboxylic acid
Description
Chemical Formula C4H7NO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.