Shop AK SCIENTIFIC

1-(Aminooxy)propane hydrochloride (1g), CAS 6084-54-4

  • Mfr # 6597AE-1g
  • Zoro # G423797706

product price: 
$
444.99
/ea
Free Shipping & Returns

Key Features

Size
1 g
CAS Number
6084-54-4
Application
Research and Development
Purity
0.95
Molecular Weight
111.57 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6597AE-1g
Zoro #
G423797706
UPC #
-
Country of Origin
China
CAS Number
6084-54-4
Application
Research and Development
Purity
0.95
Molecular Weight
111.57 g/mol
Item
1-(Aminooxy)propane hydrochloride

Description

Chemical Formula C3H10ClNO Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews