Shop AK SCIENTIFIC
See all product information
Create Account
1-Benzhydryl-3-methanesulfonyloxy azetidine (1g), CAS 33301-41-6
- Mfr # F625-1g
- Zoro # G923806090
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
317.4 g/mol
Chemical Container Size
1 g
CAS Number
33301-41-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F625-1g
- Zoro #
- G923806090
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 317.4 g/mol
- Item
- 1-Benzhydryl-3-methanesulfonyloxy azetidine
- CAS Number
- 33301-41-6
Description
Chemical Formula C17H19NO3S Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.