Shop AK SCIENTIFIC
See all product information
Create Account
1-Benzofuran-5-carbonyl chloride (100mg), CAS 56540-70-6
- Mfr # Y9487-100mg
- Zoro # G123890097
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
180.59 g/mol
CAS Number
56540-70-6
Chemical Container Size
100 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y9487-100mg
- Zoro #
- G123890097
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 180.59 g/mol
- CAS Number
- 56540-70-6
- Item
- 1-Benzofuran-5-carbonyl chloride
Description
Chemical Formula C9H5ClO2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.