Shop AK SCIENTIFIC
See all product information
Create Account
1-Benzyl-1, 2, 3, 6-tetrahydropyridine (25g), CAS 40240-12-8
- Mfr # Y9019-25g
- Zoro # G023840376
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
CAS Number
40240-12-8
Molecular Weight
173.25 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y9019-25g
- Zoro #
- G023840376
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 40240-12-8
- Molecular Weight
- 173.25 g/mol
- Item
- 1-Benzyl-1,2,3,6-tetrahydropyridine
Description
Chemical Formula C12H15N Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.