Shop AK SCIENTIFIC
See all product information
Create Account
1-Benzyl-3-tert-butyl-1H-pyrazole-5-carboxylic acid (10g), CAS 100957-85-5
- Mfr # 7298AC-10g
- Zoro # G823809160
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
CAS Number
100957-85-5
Molecular Weight
258.32 g/mol
Chemical Container Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7298AC-10g
- Zoro #
- G823809160
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- CAS Number
- 100957-85-5
- Molecular Weight
- 258.32 g/mol
- Item
- 1-Benzyl-3-tert-butyl-1H-pyrazole-5-carboxylic acid
Description
Chemical Formula C15H18N2O2 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.