Shop AK SCIENTIFIC
See all product information
Create Account
1-Benzyl-4-Boc-piperazine (5g), CAS 57260-70-5
- Mfr # 8409AB-5g
- Zoro # G623803092
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
CAS Number
57260-70-5
Chemical Container Size
5 g
Molecular Weight
276.37 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8409AB-5g
- Zoro #
- G623803092
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 1-Benzyl-4-Boc-piperazine
- CAS Number
- 57260-70-5
- Molecular Weight
- 276.37 g/mol
Description
Chemical Formula C16H24N2O2 Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.