Shop AK SCIENTIFIC
See all product information
Create Account
1-Boc-4-(2-Cyanobenzyl)piperazine (5g), CAS 2703756-90-3
- Mfr # 1545AP-5g
- Zoro # G423834098
product price:Â
$
693.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
301.38 g/mol
Chemical Container Size
5 g
CAS Number
2703756-90-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1545AP-5g
- Zoro #
- G423834098
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 301.38 g/mol
- CAS Number
- 2703756-90-3
- Item
- 1-Boc-4-(2-Cyanobenzyl)piperazine
Description
Chemical Formula C17H23N3O2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.