Shop AK SCIENTIFIC
See all product information
Create Account
1-Boc-4-(4-Chloropyrimidin-2-yl)piperazine (5g), CAS 479691-42-4
- Mfr # W6466-5g
- Zoro # G523819599
product price:Â
$
447.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
298.77 g/mol
Chemical Container Size
5 g
CAS Number
479691-42-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W6466-5g
- Zoro #
- G523819599
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 298.77 g/mol
- Item
- 1-Boc-4-(4-Chloropyrimidin-2-yl)piperazine
- CAS Number
- 479691-42-4
Description
Chemical Formula C13H19ClN4O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.