Shop AK SCIENTIFIC
See all product information
Create Account
1-Boc-4-ethoxycarbonylmethyl piperazine (25g), CAS 209667-59-4
- Mfr # C031-25g
- Zoro # G123813720
product price:Â
$
1,507.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
272.34 g/mol
CAS Number
209667-59-4
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C031-25g
- Zoro #
- G123813720
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 272.34 g/mol
- CAS Number
- 209667-59-4
- Item
- 1-Boc-4-ethoxycarbonylmethyl piperazine
Description
Chemical Formula C13H24N2O4 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.