Shop AK SCIENTIFIC
See all product information
Create Account
1-Boc-N'-hydroxypiperidine-4-carboximidamide (5g), CAS 280110-63-6
- Mfr # 1002AP-5g
- Zoro # G723833739
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
243.31 g/mol
Chemical Container Size
5 g
CAS Number
280110-63-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1002AP-5g
- Zoro #
- G723833739
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 243.31 g/mol
- CAS Number
- 280110-63-6
- Item
- 1-Boc-N'-hydroxypiperidine-4-carboximidamide
Description
Chemical Formula C11H21N3O3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.