Shop AK SCIENTIFIC
See all product information
Create Account
1-Bromo-2-naphthol (500g), CAS 573-97-7
- Mfr # P271-500g
- Zoro # G923897739
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
CAS Number
573-97-7
Chemical Container Size
500 g
Molecular Weight
223.07 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P271-500g
- Zoro #
- G923897739
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- CAS Number
- 573-97-7
- Molecular Weight
- 223.07 g/mol
- Item
- 1-Bromo-2-naphthol
Description
Chemical Formula C10H7BrO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.