Shop AK SCIENTIFIC
See all product information
Create Account
1-Bromo-3-chloro-2-iodobenzene (5g), CAS 450412-28-9
- Mfr # Z0601-5g
- Zoro # G123893302
product price:Â
$
24.89
/ea
Key Features
Molecular Weight
317.35 g/mol
CAS Number
450412-28-9
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0601-5g
- Zoro #
- G123893302
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 317.35 g/mol
- CAS Number
- 450412-28-9
- Item
- 1-Bromo-3-chloro-2-iodobenzene
Description
Chemical Formula C6H3BrClI Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.