Shop AK SCIENTIFIC
See all product information
Create Account
1-Bromo-3-isopropylbenzene (100g), CAS 5433-01-2
- Mfr # U398-100g
- Zoro # G723862388
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Molecular Weight
199.09 g/mol
CAS Number
1/2/5433
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U398-100g
- Zoro #
- G723862388
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 199.09 g/mol
- CAS Number
- 1/2/5433
- Item
- 1-Bromo-3-isopropylbenzene
Description
Chemical Formula C9H11Br Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.