Shop AK SCIENTIFIC
See all product information
Create Account
1-Bromo-4-iodobenzene (1kg), CAS 589-87-7
- Mfr # A615-1kg
- Zoro # G923814842
product price:Â
$
586.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
282.9 g/mol
Chemical Container Size
1 kg
CAS Number
589-87-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A615-1kg
- Zoro #
- G923814842
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 kg
Details
- Item
- 1-Bromo-4-iodobenzene
- Molecular Weight
- 282.9 g/mol
- CAS Number
- 589-87-7
Description
Chemical Formula C6H4BrI Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.