Shop AK SCIENTIFIC
See all product information
Create Account
1-Bromoperfluorononane (5g), CAS 558-96-3
- Mfr # 7664AJ-5g
- Zoro # G823819282
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
CAS Number
558-96-3
Chemical Container Size
5 g
Molecular Weight
548.97 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7664AJ-5g
- Zoro #
- G823819282
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 558-96-3
- Item
- 1-Bromoperfluorononane
- Molecular Weight
- 548.97 g/mol
Description
Chemical Formula C9BrF19 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.