Shop AK SCIENTIFIC
See all product information
Create Account
1-Bromotridecane (100g), CAS 765-09-3
- Mfr # 1912AC-100g
- Zoro # G523796180
product price:Â
$
1,668.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
263.26 g/mol
CAS Number
0765-09-03
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1912AC-100g
- Zoro #
- G523796180
- UPC #
- -
- Country of Origin
- China
- Item
- 1-Bromotridecane
- Molecular Weight
- 263.26 g/mol
- CAS Number
- 0765-09-03
Description
Chemical Formula C13H27Br Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.