Shop AK SCIENTIFIC
See all product information
Create Account
1-Chloro-3-fluorobenzene (5g), CAS 625-98-9
- Mfr # X8351-5g
- Zoro # G123857076
product price:Â
$
23.59
/ea
Key Features
Chemical Container Size
5 g
CAS Number
625-98-9
Molecular Weight
130.55 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X8351-5g
- Zoro #
- G123857076
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 625-98-9
- Item
- 1-Chloro-3-fluorobenzene
- Molecular Weight
- 130.55 g/mol
Description
Chemical Formula C6H4ClF Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.