Shop AK SCIENTIFIC
See all product information
Create Account
1-(Hydroxymethyl)cyclopropaneacetonitrile, tech. (1g), CAS 152922-71-9
- Mfr # R234-1g
- Zoro # G023898292
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
Molecular Weight
111.14 g/mol
CAS Number
152922-71-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R234-1g
- Zoro #
- G023898292
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 111.14 g/mol
- Item
- 1-(Hydroxymethyl)cyclopropaneacetonitrile, tech.
- CAS Number
- 152922-71-9
Description
Chemical Formula C6H9NO Purity 90% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.