Shop AK SCIENTIFIC
See all product information
Create Account
1-Methylpyrrolidine-3-carboxylic acid (10g), CAS 412281-11-9
- Mfr # 5663AB-10g
- Zoro # G923833737
product price:Â
$
793.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
129.16 g/mol
Chemical Container Size
10 g
CAS Number
412281-11-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5663AB-10g
- Zoro #
- G923833737
- UPC #
- -
- Country of Origin
- China
- Item
- 1-Methylpyrrolidine-3-carboxylic acid
- Molecular Weight
- 129.16 g/mol
- CAS Number
- 412281-11-9
Description
Chemical Formula C6H11NO2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.