Shop AK SCIENTIFIC
See all product information
Create Account
1-Nitropyrazole (1g), CAS 7119-95-1
- Mfr # U903-1g
- Zoro # G823869256
product price:Â
$
33.99
/ea
Key Features
CAS Number
7119-95-1
Molecular Weight
113.07 g/mol
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U903-1g
- Zoro #
- G823869256
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 7119-95-1
- Molecular Weight
- 113.07 g/mol
- Item
- 1-Nitropyrazole
Description
Chemical Formula C3H3N3O2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.