Shop AK SCIENTIFIC

1-Propanephosphonic anhydride in ethyl acetate (100g), CAS 68957-94-8

  • Mfr # Z1971-100g
  • Zoro # G223861508

product price: 
$
218.99
/ea
Free Shipping & Returns

Key Features

CAS Number
68957-94-8
Molecular Weight
318.18 g/mol
Chemical Container Size
100 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1971-100g
Zoro #
G223861508
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

CAS Number
68957-94-8
Molecular Weight
318.18 g/mol
Item
1-Propanephosphonic anhydride in ethyl acetate

Description

Chemical Formula C9H21O6P3 Purity 50% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.