Shop AK SCIENTIFIC
See all product information
Create Account
11-Bromoundecanoic acid (1g), CAS 2834-05-1
- Mfr # N745-1g
- Zoro # G023899978
product price:Â
$
20.95
/ea
Key Features
CAS Number
5/1/2834
Chemical Container Size
1 g
Molecular Weight
265.19 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N745-1g
- Zoro #
- G023899978
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 5/1/2834
- Molecular Weight
- 265.19 g/mol
- Item
- 11-Bromoundecanoic acid
Description
Chemical Formula C11H21BrO2 Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.