Shop AK SCIENTIFIC
See all product information
Create Account
12-Aminododecanoic acid (5g), CAS 693-57-2
- Mfr # R930-5g
- Zoro # G923886979
product price:Â
$
20.95
/ea
Key Features
Purity
0.98
Size
5 g
Molecular Weight
215.33 g/mol
Application
Research and Development
CAS Number
693-57-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R930-5g
- Zoro #
- G923886979
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Purity
- 0.98
- Molecular Weight
- 215.33 g/mol
- Item
- 12-Aminododecanoic acid
- Application
- Research and Development
- CAS Number
- 693-57-2
Description
Chemical Formula C12H25NO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.