Shop AK SCIENTIFIC
See all product information
Create Account
1H-1, 2, 3-Triazolo[4, 5-b]pyridine (1g), CAS 273-34-7
- Mfr # 2585AB-1g
- Zoro # G823838979
product price:Â
$
45.85
/ea
Key Features
Chemical Container Size
1 g
Molecular Weight
120.11 g/mol
CAS Number
273-34-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2585AB-1g
- Zoro #
- G823838979
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- 1H-1,2,3-Triazolo[4,5-b]pyridine
- Molecular Weight
- 120.11 g/mol
- CAS Number
- 273-34-7
Description
Chemical Formula C5H4N4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.