Shop AK SCIENTIFIC
See all product information
Create Account
1H-Pyrazolo[3, 4-b]pyridine-5-boronic acid pinacol ester (25g), CAS 1093819-50-1
- Mfr # Y7023-25g
- Zoro # G123863626
product price:Â
$
2,336.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1093819-50-1
Chemical Container Size
25 g
Molecular Weight
245.09 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y7023-25g
- Zoro #
- G123863626
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 1093819-50-1
- Item
- 1H-Pyrazolo[3,4-b]pyridine-5-boronic acid pinacol ester
- Molecular Weight
- 245.09 g/mol
Description
Chemical Formula C12H16BN3O2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.