Shop AK SCIENTIFIC
See all product information
Create Account
1H-Pyrrolo[2, 3-b]pyridine-5-carbaldehyde (5g), CAS 849067-90-9
- Mfr # Y5573-5g
- Zoro # G023905259
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
146.15 g/mol
Chemical Container Size
5 g
CAS Number
849067-90-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y5573-5g
- Zoro #
- G023905259
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 146.15 g/mol
- Item
- 1H-Pyrrolo[2,3-b]pyridine-5-carbaldehyde
- CAS Number
- 849067-90-9
Description
Chemical Formula C8H6N2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.