Shop AK SCIENTIFIC
See all product information
Create Account
2-(1H-Indol-1-yl)ethanol (100mg), CAS 121459-15-2
- Mfr # 3893AA-100mg
- Zoro # G323821808
product price:Â
$
60.25
/ea
Key Features
Molecular Weight
161.2 g/mol
Chemical Container Size
100 mg
CAS Number
121459-15-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3893AA-100mg
- Zoro #
- G323821808
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 161.2 g/mol
- CAS Number
- 121459-15-2
- Item
- 2-(1H-Indol-1-yl)ethanol
Dimensions
- Chemical Container Size
- 100 mg
Description
Chemical Formula C10H11NO Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.