2, 2, 2-Trifluoroacetaldehyde hydrate (25g), CAS 33953-86-5
- Mfr # Y8784-25g
- Zoro # G023897080
product price:Â
$
71.99
/ea
Key Features
Chemical Container Size
25 g
CAS Number
33953-86-5
Molecular Weight
116.04 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y8784-25g
- Zoro #
- G023897080
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 33953-86-5
- Molecular Weight
- 116.04 g/mol
- Item
- 2,2,2-Trifluoroacetaldehyde hydrate
Dimensions
- Chemical Container Size
- 25 g
Description
Chemical Formula C2H3F3O2 Purity ~75% in H2O Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.