Shop AK SCIENTIFIC
See all product information
Create Account
2, 2-Bis(2-hydroxy-5-biphenylyl)propane (5g), CAS 24038-68-4
- Mfr # I365-5g
- Zoro # G923809770
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
Molecular Weight
380.48 g/mol
CAS Number
24038-68-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I365-5g
- Zoro #
- G923809770
- UPC #
- -
- Country of Origin
- China
- Item
- 2,2-Bis(2-hydroxy-5-biphenylyl)propane
- Molecular Weight
- 380.48 g/mol
- CAS Number
- 24038-68-4
Description
Chemical Formula C27H24O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.