Shop AK SCIENTIFIC
See all product information
Create Account
2-(2-Chlorophenyl)-4, 5-diphenyl-1H-imidazole (5g), CAS 1707-67-1
- Mfr # H590-5g
- Zoro # G523817755
product price:Â
$
61.55
/ea
Key Features
CAS Number
1707-67-1
Molecular Weight
330.81 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H590-5g
- Zoro #
- G523817755
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 1707-67-1
- Item
- 2-(2-Chlorophenyl)-4,5-diphenyl-1H-imidazole
- Molecular Weight
- 330.81 g/mol
Description
Chemical Formula C21H15ClN2 Purity >98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.