Shop AK SCIENTIFIC
See all product information
Create Account
2, 3, 5, 6-Tetrafluoropyridine (1g), CAS 2875-18-5
- Mfr # W5140-1g
- Zoro # G223885252
product price:Â
$
23.59
/ea
Key Features
CAS Number
2875-18-5
Chemical Container Size
1 g
Molecular Weight
151.06 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5140-1g
- Zoro #
- G223885252
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 2875-18-5
- Molecular Weight
- 151.06 g/mol
- Item
- 2,3,5,6-Tetrafluoropyridine
Description
Chemical Formula C5HF4N Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.