Shop AK SCIENTIFIC
See all product information
Create Account
2, 3, 5-Trimethylphenol (100g), CAS 697-82-5
- Mfr # H602-100g
- Zoro # G123827413
product price:Â
$
79.89
/ea
Key Features
CAS Number
697-82-5
Molecular Weight
136.19 g/mol
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H602-100g
- Zoro #
- G123827413
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- CAS Number
- 697-82-5
- Item
- 2,3,5-Trimethylphenol
- Molecular Weight
- 136.19 g/mol
Description
Chemical Formula C9H12O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.