Shop AK SCIENTIFIC
See all product information
Create Account
2-(3'-Amino-4'-chlorobenzoyl)benzoic acid (10g), CAS 118-04-7
- Mfr # G526-10g
- Zoro # G823826730
product price:Â
$
28.79
/ea
Key Features
Size
10 g
Molecular Weight
275.69 g/mol
CAS Number
0118-04-07
Purity
98% (HPLC)
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G526-10g
- Zoro #
- G823826730
- UPC #
- -
- Country of Origin
- China
- Item
- 2-(3'-Amino-4'-chlorobenzoyl)benzoic acid
- Molecular Weight
- 275.69 g/mol
- CAS Number
- 0118-04-07
- Purity
- 98% (HPLC)
- Application
- Research and Development
Description
Chemical Formula C14H10ClNO3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.