Shop AK SCIENTIFIC
See all product information
Create Account
2, 3-Butanediol (mixture of stereoisomers) (25g), CAS 513-85-9
- Mfr # 7110AF-25g
- Zoro # G523798597
product price:Â
$
35.35
/ea
Key Features
CAS Number
513-85-9
Molecular Weight
90.12 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7110AF-25g
- Zoro #
- G523798597
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 513-85-9
- Molecular Weight
- 90.12 g/mol
- Item
- 2,3-Butanediol (mixture of stereoisomers)
Description
Chemical Formula C4H10O2 Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.