Shop AK SCIENTIFIC
See all product information
Create Account
2, 3-Pentanedione (500g), CAS 600-14-6
- Mfr # 7386AF-500g
- Zoro # G023796147
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
CAS Number
600-14-6
Molecular Weight
100.12 g/mol
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7386AF-500g
- Zoro #
- G023796147
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- CAS Number
- 600-14-6
- Molecular Weight
- 100.12 g/mol
- Item
- 2,3-Pentanedione
Description
Chemical Formula C5H8O2 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.