Shop AK SCIENTIFIC
See all product information
Create Account
2, 4, 6-Triiodophenol (1g), CAS 609-23-4
- Mfr # 7594AF-1g
- Zoro # G223798569
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
1 g
Molecular Weight
471.79 g/mol
CAS Number
609-23-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7594AF-1g
- Zoro #
- G223798569
- UPC #
- -
- Country of Origin
- China
- Item
- 2,4,6-Triiodophenol
- Molecular Weight
- 471.79 g/mol
- CAS Number
- 609-23-4
Description
Chemical Formula C6H3I3O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.