Shop AK SCIENTIFIC
See all product information
Create Account
2-(4-Bromophenoxy)ethanol (25g), CAS 34743-88-9
- Mfr # V5363-25g
- Zoro # G923916287
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
CAS Number
34743-88-9
Chemical Container Size
25 g
Molecular Weight
217.061 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V5363-25g
- Zoro #
- G923916287
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 34743-88-9
- Molecular Weight
- 217.061 g/mol
- Item
- 2-(4-Bromophenoxy)ethanol
Description
Chemical Formula C8H9BrO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.