Shop AK SCIENTIFIC
See all product information
Create Account
2, 5-Bis-thiopheneboronic acid pinacol ester (5g), CAS 175361-81-6
- Mfr # X0575-5g
- Zoro # G823852937
product price:Â
$
71.99
/ea
Key Features
CAS Number
175361-81-6
Molecular Weight
336.06 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X0575-5g
- Zoro #
- G823852937
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 175361-81-6
- Item
- 2,5-Bis-thiopheneboronic acid pinacol ester
- Molecular Weight
- 336.06 g/mol
Description
Chemical Formula C16H26B2O4S Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.