Shop AK SCIENTIFIC
See all product information
Create Account
2, 6-Pyridinedicarboxylic acid monomethyl ester (100g), CAS 7170-36-7
- Mfr # P357-100g
- Zoro # G323891412
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
CAS Number
7170-36-7
Molecular Weight
181.15 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P357-100g
- Zoro #
- G323891412
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 7170-36-7
- Item
- 2,6-Pyridinedicarboxylic acid monomethyl ester
- Molecular Weight
- 181.15 g/mol
Description
Chemical Formula C8H7NO4 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.