Shop AK SCIENTIFIC

2, 6-Pyridinedicarboxylic acid monomethyl ester (10g), CAS 7170-36-7

  • Mfr # P357-10g
  • Zoro # G723849303

product price: 
$
61.55
/ea

Key Features

Molecular Weight
181.15 g/mol
CAS Number
7170-36-7
Chemical Container Size
10 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P357-10g
Zoro #
G723849303
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
10 g

Details

Molecular Weight
181.15 g/mol
Item
2,6-Pyridinedicarboxylic acid monomethyl ester
CAS Number
7170-36-7

Description

Chemical Formula C8H7NO4 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews