Shop AK SCIENTIFIC
See all product information
Create Account
2-Acetamido-2-deoxy-alpha-D-glucopyranosyl chloride 3, 4, 6-triacetate (25g), CAS 3068-34-6
- Mfr # 4959AH-25g
- Zoro # G823814874
product price:Â
$
743.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
CAS Number
3068-34-6
Purity
0.95
Molecular Weight
365.76 g/mol
Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4959AH-25g
- Zoro #
- G823814874
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- CAS Number
- 3068-34-6
- Item
- 2-Acetamido-2-deoxy-alpha-D-glucopyranosyl chloride 3,4,6-triacetate
- Purity
- 0.95
- Molecular Weight
- 365.76 g/mol
Dimensions
- Size
- 25 g
Description
Chemical Formula C14H20ClNO8 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.