Shop AK SCIENTIFIC
See all product information
Create Account
2-Acetyl-6-methoxypyridine (250mg), CAS 21190-93-2
- Mfr # X7084-250mg
- Zoro # G123916582
product price:Â
$
44.55
/ea
Key Features
Application
Research and Development
Molecular Weight
151.16 g/mol
CAS Number
21190-93-2
Purity
97% (HPLC)
Size
250 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X7084-250mg
- Zoro #
- G123916582
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 250 mg
Details
- Application
- Research and Development
- Molecular Weight
- 151.16 g/mol
- Item
- 2-Acetyl-6-methoxypyridine
- CAS Number
- 21190-93-2
- Purity
- 97% (HPLC)
Description
Chemical Formula C8H9NO2 Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.