Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-1-methoxybutane (25g), CAS 63448-63-5
- Mfr # 5487AL-25g
- Zoro # G323789900
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
CAS Number
63448-63-5
Size
25 g
Purity
>90% (GC)
Molecular Weight
103.16 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5487AL-25g
- Zoro #
- G323789900
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- CAS Number
- 63448-63-5
- Item
- 2-Amino-1-methoxybutane
- Purity
- >90% (GC)
- Molecular Weight
- 103.16 g/mol
Description
Chemical Formula C5H13NO Purity >90% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.