Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-1-propylbenzimidazole (250mg), CAS 57667-50-2
- Mfr # 5930AE-250mg
- Zoro # G623795144
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
CAS Number
57667-50-2
Molecular Weight
175.23 g/mol
Purity
98% (GC)
Size
250 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5930AE-250mg
- Zoro #
- G623795144
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 250 mg
Details
- Item
- 2-Amino-1-propylbenzimidazole
- Application
- Research and Development
- CAS Number
- 57667-50-2
- Molecular Weight
- 175.23 g/mol
- Purity
- 98% (GC)
Description
Chemical Formula C10H13N3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.