Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-2-oxoacetic acid (1g), CAS 471-47-6
- Mfr # 6424AB-1g
- Zoro # G123802793
product price:Â
$
30.15
/ea
Key Features
Size
1 g
Purity
98% (HPLC)
CAS Number
471-47-6
Application
Research and Development
Molecular Weight
89.05 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6424AB-1g
- Zoro #
- G123802793
- UPC #
- -
- Country of Origin
- China
- Purity
- 98% (HPLC)
- CAS Number
- 471-47-6
- Application
- Research and Development
- Molecular Weight
- 89.05 g/mol
- Item
- 2-Amino-2-oxoacetic acid
Description
Chemical Formula C2H3NO3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.