Shop AK SCIENTIFIC
See all product information
Create Account
2-Amino-2-thiazoline (25g), CAS 1779-81-3
- Mfr # D810-25g
- Zoro # G023864914
product price:Â
$
83.85
/ea
Key Features
Size
25 g
Application
Research and Development
Molecular Weight
102.16 g/mol
Purity
98% (HPLC)
CAS Number
1779-81-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D810-25g
- Zoro #
- G023864914
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Molecular Weight
- 102.16 g/mol
- Item
- 2-Amino-2-thiazoline
- Purity
- 98% (HPLC)
- CAS Number
- 1779-81-3
Description
Chemical Formula C3H6N2S Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.